Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-3200 P/MOUNT REC HSG 1-917266-3

DYNAMIC D-3200 P/MOUNT REC HSG (Discontinued)

  • Mfr # 1-917266-3
  • Zoro # G100955634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-917266-3
Zoro #
G100955634
UPC #
-
Country of Origin
Japan

Dimensions

Height
25.65 mm
Width
0.649 in
Length
1.574 in

Details

Item
Connector
Color
Black
Number of Rows
2
Series
3000
Max. Voltage
600V AC/DC
Hole Center to Center
5.08 mm
For Use With
Plug Housing & Header
Max. Temp.
105°C
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
Features
Panel Mount Feature
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
6
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.