Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-3200 WTW TAB HSG 12P

  • Mfr # 1-179554-6

  • Zoro # G500956231


product price: $2.85
/ea
Sold in multiples of 26 for $74.10

Key Features

Color
Black
Number of Rows
2
Series
3000
Max. Voltage
600V AC/DC
Height
33.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-179554-6
Zoro #
G500956231
UPC #
-
Country of Origin
Japan

Dimensions

Height
33.6 mm
Width
0.799 in
Length
43.35 mm

Details

Color
Black
Item
Connector
Number of Rows
2
Series
3000
Max. Voltage
600V AC/DC
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
For Use With
Receptacle Housing
Hole Center to Center
5.08 mm
Green Environmental Attribute
Halogen Free
Connector Type
Plug
Number of Contacts
12
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.