Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-3200 WTW TAB HSG 3P

  • Mfr # 2-179552-3

  • Zoro # G000956557


product price: $1.19
/ea
Sold in multiples of 68 for $80.92

Key Features

Number of Rows
1
For Use With
Receptacle Housing
Color
Black
Width
0.499 in
Length
1.449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-179552-3
Zoro #
G000956557
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.499 in
Length
1.449 in
Height
33.6 mm

Details

Item
Connector
Number of Rows
1
For Use With
Receptacle Housing
Color
Black
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Series
3000
Green Environmental Attribute
Halogen Free
Contact Type
Tab
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Connector Terminates To
Wire & Cable
Hole Center to Center
5.08 mm
Number of Contacts
3
Connector Type
Plug
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.