
DYNAMIC D-3200 WTW TAB HSG 3P
Mfr # 2-179553-3
Zoro # G400956652
product price: $1.79
/eaSold in multiples of 45 for $80.55
Key Features
Number of Rows
1
For Use With
Receptacle Housing
Color
Black
Features
Panel Mount Feature
Width
0.499 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-179553-3
Zoro #
G400956652
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.499 in
Length
1.649 in
Height
33.6 mm
Details
Item
Connector
Number of Rows
1
For Use With
Receptacle Housing
Color
Black
Features
Panel Mount Feature
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Series
3000
Green Environmental Attribute
Halogen Free
Hole Center to Center
5.08 mm
Number of Contacts
3
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Contact Type
Tab
Connector Type
Plug
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.