Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-3200 WTW TAB HSG 6P 3-179555-3

DYNAMIC D-3200 WTW TAB HSG 6P (Discontinued)

  • Mfr # 3-179555-3
  • Zoro # G300956783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-179555-3
Zoro #
G300956783
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.799 in
Length
41.91 mm
Height
33.6 mm

Details

Item
Connector
Number of Rows
2
For Use With
Receptacle Housing
Color
Black
Features
Panel Mount Feature
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Series
3000
Number of Contacts
6
Hole Center to Center
5.08 mm
Connector Type
Plug
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Type
Tab
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.