
DYNAMIC D-3800 REC HSG 12P WITH HTS CONN (Discontinued)
- Mfr # 1747363-1
- Zoro # G000956762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1747363-1
Zoro #
G000956762
UPC #
-
Country of Origin
China
Dimensions
Height
41.4 mm
Width
1.192 in
Length
19.5 mm
Details
Item
Connector
Color
Black
Number of Rows
4
Series
3000
Max. Voltage
600V AC/DC
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
For Use With
Dynamic HTS Module
Hole Center to Center
5.2 mm
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
Material
Glass-Filled Polyester
Connector Terminates To
Wire & Cable
Number of Contacts
12
Contact Type
Socket
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.