
DYNAMIC D-3800 TAB HSG 12P WITH HTS CONN (Discontinued)
- Mfr # 1747364-1
- Zoro # G900956817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1747364-1
Zoro #
G900956817
UPC #
-
Country of Origin
China
Dimensions
Width
1.192 in
Length
0.767 in
Height
40 mm
Details
Item
Connector
Number of Rows
4
For Use With
Dynamic HTS Module
Color
Black
Material
Glass-Filled Polyester
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Connector Type
Plug
Hole Center to Center
5.2 mm
Number of Contacts
12
Connector Terminates To
Wire & Cable
Contact Type
Tab
Max. Voltage
600V AC/DC
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.