
DYNAMIC D-4800 TAB HSG 8P WITH HTS CONN (Discontinued)
- Mfr # 1871417-1
- Zoro # G500956774
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1871417-1
Zoro #
G500956774
UPC #
-
Country of Origin
China
Dimensions
Width
0.767 in
Length
33.6 mm
Height
40 mm
Details
Item
Connector
Number of Rows
2
For Use With
Dynamic HTS Module
Color
Black
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Series
4000
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Connector Type
Plug
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC/DC
Number of Contacts
8
Hole Center to Center
6.35 mm
Contact Type
Tab
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.