This item is Discontinued.

Te Connectivity DYNAMIC D-5 HDR H ASSY 4P XX 1-1123309-2

DYNAMIC D-5 HDR H ASSY 4P XX (Discontinued)

  • Mfr # 1-1123309-2
  • Zoro # G100937340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1123309-2
Zoro #
G100937340
UPC #
-
Country of Origin
China

Dimensions

Width
1.65 in
Height
24.06 mm
Length
1.15 in

Details

Item
Connector
Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Current
45 A
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Connector Type
Header
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
For Use With
Receptacle Housing
Hole Center to Center
0.4 in
Features
Shrouded
Contact Finish
Gold Plated
Current Rating
45 A
Number of Contacts
4
Contact Type
Tab
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.