Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 10 AWG, 630 V AC/DC, Crimp Termination Only

  • Mfr # 179956-3

  • Zoro # G301018015


product price: $3.49
/ea
Sold in multiples of 1200 for $4,188.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Contact Material
Copper
Maximum Voltage
630 V AC/DC
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179956-3
Zoro #
G301018015
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
10 AWG
Overall Length
0.921 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
630 V AC/DC
Maximum Operating Temperature
221 Degrees F
Application
Wire and Cable
Seam
Open Barrel
Wire Type
Discrete Wire, Stranded
Insulation Dia
0.157 to 0.204 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.