Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, 8 AWG, 630 V AC/DC, Crimp 1318697-2

Connector Contact, 8 AWG, 630 V AC/DC, Crimp (Discontinued)

  • Mfr # 1318697-2
  • Zoro # G305785913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318697-2
Zoro #
G305785913
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Length
23.4 mm
Max. Insulation Dia.
7.8 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
Maximum Voltage
630 V AC/DC
Maximum Operating Temperature
105 Degrees C
Contact Type
Socket
For Use With
Tab Contact
Contact Finish
Gold Plated
Current Rating
30 A
Connection Material
Copper Alloy
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.