Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-5 S/ROW HDR ASY 4P V

  • Mfr # 1-917542-3

  • Zoro # G000937778


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Current
30 A
Series
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-917542-3
Zoro #
G000937778
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.488 in
Height
32 mm
Length
49.68 mm

Details

Item
Connector
Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Current
30 A
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Hole Center to Center
0.4 in
Features
Shrouded
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Header
For Use With
Receptacle Housing
Green Environmental Attribute
Halogen Free
Contact Finish
Gold Plated
Contact Type
Tab
Current Rating
30 A
Number of Contacts
4
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.