This item is Discontinued.

Te Connectivity DYNAMIC D-5 V-HDR ASSY 6P AU0.38 XX 1-2326092-2

DYNAMIC D-5 V-HDR ASSY 6P AU0.38 XX (Discontinued)

  • Mfr # 1-2326092-2
  • Zoro # G600936997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2326092-2
Zoro #
G600936997
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
PBT
Application
Power, Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
PBT
Hole Center to Center
10.16 mm
Number of Contacts
6
Number of Rows
2
Contact Type
Pin
Contact Finish
Gold over Nickel
Current Rating
30 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.