Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-5200 HDR ASSY 6P V X 1-179960-2

DYNAMIC D-5200 HDR ASSY 6P V X (Discontinued)

  • Mfr # 1-179960-2
  • Zoro # G400938276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-179960-2
Zoro #
G400938276
UPC #
-
Country of Origin
China

Dimensions

Width
0.488 in
Height
32 mm
Length
70 mm
Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connection Material
Copper Alloy
Features
Shrouded
For Use With
Receptacle Housing
Hole Center to Center
10.16 mm
Material
Glass-Filled Polyester
Contact Finish
Gold Plated
Number of Contacts
6
Contact Type
Tab
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.