
DYNAMIC D-5200 HDR ASSY 6P V X
Mfr # 1-179960-3
Zoro # G500938213
product price: $9.59
/eaSold in multiples of 14 for $134.26
Key Features
Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Width
0.488 in
Height
32 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-179960-3
Zoro #
G500938213
UPC #
-
Country of Origin
China
Dimensions
Width
0.488 in
Height
32 mm
Length
2-3/4 in
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Max. Temp.
105°C
For Use With
Receptacle Housing
Hole Center to Center
10.16 mm
Features
Shrouded
Material
Glass-Filled Polyester
Number of Rows
1
Contact Type
Tab
Number of Contacts
6
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.