Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-5200 HDR H ASSY 4P 3-1318983-6

DYNAMIC D-5200 HDR H ASSY 4P (Discontinued)

  • Mfr # 3-1318983-6
  • Zoro # G900938981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1318983-6
Zoro #
G900938981
UPC #
-
Country of Origin
China

Dimensions

Width
1.77 in
Height
29.36 mm
Length
22.56 mm

Details

Item
Connector
Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Current
45 A
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Green Environmental Attribute
Halogen Free
Hole Center to Center
0.4 in
Features
Shrouded
For Use With
Receptacle Housing
Connector Type
Header
Current Rating
45 A
Contact Type
Tab
Number of Contacts
4
Number of Rows
2
Contact Finish
Silver Plated
Terminal Finish
Silver Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.