Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D-5200M HEADER ASSY 4P AU PLATIN

  • Mfr # 2-1318983-2

  • Zoro # G101041749


product price: $8.99
/ea
Sold in multiples of 9 for $80.91

Key Features

Max. Voltage
630V AC/DC
Max. Temp.
105°C
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.368 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1318983-2
Zoro #
G101041749
UPC #
-
Country of Origin
China

Dimensions

Width
0.368 in
Height
29.36 mm
Length
0.888 in

Details

Item
Connector
Max. Voltage
630V AC/DC
Max. Temp.
105°C
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Receptacle Housing
Color
Black
Features
Shrouded
Material
Glass-Filled Polyester
Hole Center to Center
0.4 in
Terminal Finish
Tin Plated
Contact Type
Tab
Green Environmental Attribute
Halogen Free
Terminal Type
Through Hole - Solder
Number of Rows
2
Current Rating
30 A
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.