
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-917807-2
Zoro #
G600956858
UPC #
-
Country of Origin
Japan
Dimensions
Height
29 mm
Width
0.785 in
Length
33.36 mm
Details
Item
Connector
Color
Black
Number of Rows
2
Series
5000
Max. Voltage
630V AC/DC
For Use With
Plug Housing & Header
Connector Type
Receptacle
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
10.16 mm
Contact Type
Socket
Connector Terminates To
Printed Circuit Board; Wire & Cable
Number of Contacts
4
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.