Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-5200M REC HSG 6P X-X 1-917807-3

DYNAMIC D-5200M REC HSG 6P X-X (Discontinued)

  • Mfr # 1-917807-3
  • Zoro # G100956051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-917807-3
Zoro #
G100956051
UPC #
-
Country of Origin
Japan

Dimensions

Height
29 mm
Length
1.713 in
Width
0.785 in

Details

Item
Connector
Color
Black
For Use With
Plug Housing & Header
Number of Rows
2
Material
Glass-Filled Polyester
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Connector Terminates To
Printed Circuit Board; Wire & Cable
Contact Type
Socket
Max. Voltage
630V AC/DC
Number of Contacts
6
Hole Center to Center
10.16 mm
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.