Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-5200M TAB HSG 6P Y-Y 2-917808-3

DYNAMIC D-5200M TAB HSG 6P Y-Y (Discontinued)

  • Mfr # 2-917808-3
  • Zoro # G000956939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-917808-3
Zoro #
G000956939
UPC #
-
Country of Origin
Japan

Dimensions

Width
1.051 in
Length
1.716 in
Height
47 mm

Details

Item
Connector
Number of Rows
2
For Use With
Receptacle Housing
Color
Black
Material
Glass-Filled Polyester
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Connector Terminates To
Wire & Cable
Contact Type
Tab
Number of Contacts
6
Max. Voltage
630V AC/DC
Hole Center to Center
10.16 mm
Connector Type
Plug
Flammability Rating
UL 94 V-0
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.