Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D-5200S REC HSG 3P K/X 1-179958-3

DYNAMIC D-5200S REC HSG 3P K/X (Discontinued)

  • Mfr # 1-179958-3
  • Zoro # G900956466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-179958-3
Zoro #
G900956466
UPC #
-
Country of Origin
Japan

Dimensions

Height
29 mm
Width
0.385 in
Length
1.807 in

Details

Item
Connector
Color
Black
Number of Rows
1
Series
5000
Max. Voltage
630V AC/DC
For Use With
Plug Housing & Header
Hole Center to Center
10.16 mm
Material
Glass-Filled Polyester
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Contact Type
Socket
Connector Terminates To
Printed Circuit Board; Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.