
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-353047-2
Zoro #
G400956591
UPC #
-
Country of Origin
China
Dimensions
Width
0.651 in
Length
47 mm
Height
47 mm
Details
Item
Connector
Number of Rows
1
For Use With
Receptacle Housing
Color
Black
Features
Panel Mount Feature
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Series
5000
Green Environmental Attribute
Halogen Free
Number of Contacts
2
Max. Temp.
105°C
Contact Type
Tab
Hole Center to Center
10.16 mm
Connector Type
Plug
Flammability Rating
UL 94 V-0
Max. Voltage
630V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.