
DYNAMIC D-5800 REC HSG 4P WITH HTS CONN (Discontinued)
- Mfr # 1871418-1
- Zoro # G100956723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1871418-1
Zoro #
G100956723
UPC #
-
Country of Origin
Unknown
Dimensions
Height
41.4 mm
Width
0.767 in
Length
1.322 in
Details
Color
Black
Item
Connector
Number of Rows
2
Series
5000
Max. Voltage
630V AC/DC
Connector Type
Receptacle
Max. Temp.
105°C
For Use With
Dynamic HTS Module
Green Environmental Attribute
Halogen Free
Hole Center to Center
12 mm
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
4
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.