Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D1000 REC CONT 2L PRE TIN L/P

  • Mfr # 1871745-1

  • Zoro # G901042120


product price: $0.20
/ea
Sold in multiples of 414 for $82.80

Key Features

For Use With
Tab Contact
Length
8.6 mm
Min. Single Wire Size
22 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1871745-1
Zoro #
G901042120
UPC #
-
Country of Origin
Japan

Dimensions

Length
8.6 mm
Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
2.2 mm

Details

Item
Contact
For Use With
Tab Contact
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Finish
Tin Plated
Connection Material
Copper Alloy
Wire Type
Discrete; Stranded
Terminal Finish
Tin Plated
Current Rating
3 A
Terminal Type
Crimp
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.