Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D1000 REC CONT L GOLD L/P

  • Mfr # 1827588-2

  • Zoro # G101042173


product price: $0.31
/ea
Sold in multiples of 336 for $104.16

Key Features

Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Length
0.311 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1827588-2
Zoro #
G101042173
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG
Length
0.311 in
Max. Insulation Dia.
0.074 in
Contact Plating Thickness
0.38 µm

Details

Item
Contact
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Connection Material
Copper Alloy
For Use With
Tab Contact
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.