Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D1000 REC CONT M GOLD L/P 1827587-2

DYNAMIC D1000 REC CONT M GOLD L/P (Discontinued)

  • Mfr # 1827587-2
  • Zoro # G401042156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1827587-2
Zoro #
G401042156
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG
Length
7.9 mm
Max. Insulation Dia.
1.6 mm
Contact Plating Thickness
0.38 µm

Details

Item
Contact
Max. Temp.
105°C
Max. Voltage
250V AC/DC
For Use With
Tab Contact
Terminal Type
Crimp
Connection Material
Copper Alloy
Wire Type
Discrete; Stranded
Current Rating
3 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.