This item is Discontinued.

Te Connectivity DYNAMIC D1000 TAB CONT  TIN (2L) REEL 1903122-1

DYNAMIC D1000 TAB CONT TIN (2L) REEL (Discontinued)

  • Mfr # 1903122-1
  • Zoro # G300941314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1903122-1
Zoro #
G300941314
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
18 AWG
Overall Length
0.537 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Seam
Open Barrel
Connection Type
Locking Lance, Crimp
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
Application
Wire and Cable
Insulation Dia
0.055 to 0.087 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.