Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D1100D HDR ASSY V 40P X RED

  • Mfr # 5-1871056-0

  • Zoro # G300940805


product price: $10.15
/ea
Sold in multiples of 20 for $203.00

Key Features

Color
Red
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
3 A
Series
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1871056-0
Zoro #
G300940805
UPC #
-
Country of Origin
China

Dimensions

Width
0.444 in
Height
12.45 mm
Length
42.6 mm

Details

Item
Connector
Color
Red
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
3 A
Series
1000
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing
Terminal Type
Through Hole - Solder
Hole Center to Center
0.079 in
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Features
Shrouded
Material
Glass-Filled Polyester
Connector Type
Header
Number of Contacts
40
Current Rating
3 A
Contact Finish
Pre-Tin Plated
Contact Type
Tab
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.