Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D1100D REC HSG 24P X YELLOW 3-1871057-2

DYNAMIC D1100D REC HSG 24P X YELLOW (Discontinued)

  • Mfr # 3-1871057-2
  • Zoro # G800956078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1871057-2
Zoro #
G800956078
UPC #
-
Country of Origin
China

Dimensions

Height
11.3 mm
Width
0.49 in
Length
26.6 mm

Details

Item
Connector
Color
Yellow
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2 mm
Material
Glass-Filled Polyester
For Use With
Plug Housing & Header
Number of Contacts
24
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.