Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D1100D REC HSG 40P X  RED 5-1871057-0

DYNAMIC D1100D REC HSG 40P X RED (Discontinued)

  • Mfr # 5-1871057-0
  • Zoro # G200957637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1871057-0
Zoro #
G200957637
UPC #
-
Country of Origin
Japan

Dimensions

Height
11.3 mm
Width
0.49 in
Length
1.677 in

Details

Item
Connector
Color
Red
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
2 mm
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Max. Temp.
105°C
For Use With
Plug Housing & Header
Material
Glass-Filled Polyester
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.