Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D1100D REC HSG 40P X YELLOW

  • Mfr # 3-1871057-0

  • Zoro # G000956106


product price: $1.35
/ea
Sold in multiples of 150 for $202.50

Key Features

Color
Yellow
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Height
11.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1871057-0
Zoro #
G000956106
UPC #
-
Country of Origin
Japan

Dimensions

Height
11.3 mm
Width
0.49 in
Length
42.6 mm

Details

Color
Yellow
Item
Connector
Number of Rows
2
Series
1000
Max. Voltage
125V AC/DC
Material
Glass-Filled Polyester
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
2 mm
For Use With
Plug Housing & Header
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.