
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1318118-9
Zoro #
G900956411
UPC #
-
Country of Origin
China
Dimensions
Height
20 mm
Width
0.582 in
Length
26.4 mm
Details
Item
Connector
Color
Black
Number of Rows
2
Series
2000
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Connector Type
Receptacle
For Use With
Plug Housing & Header
Flammability Rating
UL 94 V-0
Number of Contacts
20
Connector Terminates To
Wire & Cable
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.