Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D2100 REC HSG 3P SGL Y

  • Mfr # 2-1318120-3

  • Zoro # G200956487


product price: $0.62
/ea
Sold in multiples of 143 for $88.66

Key Features

Color
Black
Number of Rows
1
Series
2000
Max. Voltage
250V AC/DC
Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1318120-3
Zoro #
G200956487
UPC #
-
Country of Origin
Japan

Dimensions

Height
20 mm
Width
0.473 in
Length
8.9 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Series
2000
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Material
Glass-Filled Polyester
Hole Center to Center
2.5 mm
Green Environmental Attribute
Halogen Free
For Use With
Plug Housing & Header
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board; Wire & Cable
Number of Contacts
3
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.