
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1473074-3
Zoro #
G500955586
UPC #
-
Country of Origin
Japan
Dimensions
Height
20 mm
Width
0.464 in
Length
8.9 mm
Details
Color
Black
Item
Connector
Number of Rows
1
Series
2000
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
Material
Glass-Filled Polyester
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Green Environmental Attribute
Halogen Free
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.