Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D2100 TAB 20P F/H Y 2-1318115-9

DYNAMIC D2100 TAB 20P F/H Y (Discontinued)

  • Mfr # 2-1318115-9
  • Zoro # G300941628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1318115-9
Zoro #
G300941628
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.09 in

Details

Item
Connector
Insulation Color
Black
Max. Temp.
221 Degrees F
Standards
UL, CSA; CSA Certified; UL
Max. Voltage
250V AC/DC
Terminal Type
Plug, Tab
Application
Wire and Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.