
DYNAMIC D3200 HDR V ASSY 3P
Mfr # 1-178136-2
Zoro # G700938020
product price: $2.79
/eaSold in multiples of 40 for $111.60
Key Features
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
8 A
Series
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-178136-2
Zoro #
G700938020
UPC #
-
Country of Origin
China
Dimensions
Width
0.368 in
Height
21.6 mm
Length
0.951 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.