This item is Discontinued.

Te Connectivity DYNAMIC D3200M FMLB HDR ASSY 12P RR 1-2299005-1

DYNAMIC D3200M FMLB HDR ASSY 12P RR (Discontinued)

  • Mfr # 1-2299005-1
  • Zoro # G700937450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2299005-1
Zoro #
G700937450
UPC #
-
Country of Origin
China

Dimensions

Height
18.47 mm
Length
1.07 in

Details

Item
Connector
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
15 A
Series
3000
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Features
Shrouded
Material
Glass-Filled PBT
Terminal Type
Through Hole - Solder
For Use With
Receptacle Housing
Max. Temp.
105°C
Hole Center to Center
5.08 mm
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
12
Contact Type
Tab
Current Rating
15 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.