Zoro Homepage
This item is Discontinued.
Te Connectivity DYNAMIC D3900 H-HDR ASSY 10P X TYPE-A 1-2013519-0

DYNAMIC D3900 H-HDR ASSY 10P X TYPE-A (Discontinued)

  • Mfr # 1-2013519-0
  • Zoro # G900936987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2013519-0
Zoro #
G900936987
UPC #
-
Country of Origin
China

Dimensions

Width
0.822 in
Height
13 mm
Length
2.98 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.