Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC D3900S 7.5mmPITCH HDR ASSY

  • Mfr # 3-2013519-3

  • Zoro # G300939830


product price: $2.75
/ea
Sold in multiples of 40 for $110.00

Key Features

Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Width
0.822 in
Height
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2013519-3
Zoro #
G300939830
UPC #
-
Country of Origin
China

Dimensions

Width
0.822 in
Height
13 mm
Length
0.913 in
Contact Plating Thickness
0.38 µm

Details

Item
PCB Mount Header
Color
Black
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Features
Shrouded
Max. Temp.
105°C
Connection Material
Copper Alloy
For Use With
Receptacle Housing
Hole Center to Center
7.5 mm
Material
Polyester
Number of Rows
1
Contact Finish
Gold Plated
Contact Type
Tab
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.