Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D3950 REC ASSY 6P X 1-2271454-6

DYNAMIC D3950 REC ASSY 6P X (Discontinued)

  • Mfr # 1-2271454-6
  • Zoro # G801041001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2271454-6
Zoro #
G801041001
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Height
9.7 mm
Length
1.68 in

Details

Item
Connector
Wire Connector Style
Rectangular Snap-Fit
Max. Wire Combination
(40) 22 AWG
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Series
3000
Color
Black
Finish
Nickel Plated
Material
Glass-Filled PBT
Number of Contacts
6
Number of Rows
1
Kit Type
Cable Clamp
Contact Finish
Gold over Nickel
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Current Rating
14.5 A
Wire Type
Stranded
Contact Type
Female Socket
Connection Material
Copper Alloy
Hole Center to Center
7.5 mm
Green Environmental Attribute
Halogen Free
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole; Spring Terminal
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.