This item is Discontinued.

Te Connectivity DYNAMIC D4200 REC HSG 3P/Y 2-1747276-3

DYNAMIC D4200 REC HSG 3P/Y (Discontinued)

  • Mfr # 2-1747276-3
  • Zoro # G700957007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1747276-3
Zoro #
G700957007
UPC #
-
Country of Origin
China

Dimensions

Height
23 mm
Width
0.334 in
Length
33.7 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Series
4000
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Connector Type
Receptacle
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
For Use With
Plug Housing & Header
Green Environmental Attribute
Halogen Free
Hole Center to Center
6.35 mm
Connector Terminates To
Printed Circuit Board; Wire & Cable
Number of Contacts
3
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.