Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D5200M REC HSG 4P XY YELLOW 3-2069333-2

DYNAMIC D5200M REC HSG 4P XY YELLOW (Discontinued)

  • Mfr # 3-2069333-2
  • Zoro # G400956737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2069333-2
Zoro #
G400956737
UPC #
-
Country of Origin
Japan

Dimensions

Height
29 mm
Width
0.785 in
Length
1.313 in

Details

Color
Yellow
Item
Connector
Number of Rows
2
Series
5000
Max. Voltage
630V AC/DC
Connector Type
Receptacle
Max. Temp.
105°C
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
Hole Center to Center
10.16 mm
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Contacts
4
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.