Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D5300 REC HSG 4P/YY PM 2-1747822-2

DYNAMIC D5300 REC HSG 4P/YY PM (Discontinued)

  • Mfr # 2-1747822-2
  • Zoro # G900957043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1747822-2
Zoro #
G900957043
UPC #
-
Country of Origin
China

Dimensions

Height
47 mm
Length
47 mm
Width
1.114 in

Details

Item
Connector
Color
Black
For Use With
Plug Housing
Number of Rows
2
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Series
5000
Features
Panel Mount Feature
Number of Contacts
4
Max. Temp.
105°C
Connector Type
Receptacle
Contact Type
Socket
Green Environmental Attribute
Halogen Free
Hole Center to Center
10.16 mm
Flammability Rating
UL 94 V-0
Max. Voltage
630V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.