Zoro Homepage
This item is Discontinued.
Te Connectivity DYNAMIC D5300 TAB HSG 4P/XY 3-1747820-2

DYNAMIC D5300 TAB HSG 4P/XY (Discontinued)

  • Mfr # 3-1747820-2
  • Zoro # G900956695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1747820-2
Zoro #
G900956695
UPC #
-
Country of Origin
China

Dimensions

Width
0.89 in
Length
1.332 in
Height
47 mm

Details

Item
Connector
Number of Rows
2
For Use With
Receptacle Housing
Color
Black
Material
Glass-Filled Polyester
Green Environmental Attribute
Halogen Free
Series
5000
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
630V AC/DC
Flammability Rating
UL 94 V-0
Contact Type
Tab
Connector Terminates To
Wire & Cable
Hole Center to Center
10.16 mm
Number of Contacts
4
Connector Type
Plug
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.