
DYNAMIC D7 SOCKET CONT ASSY AG PL No 14-16 (Discontinued)
- Mfr # 1871132-4
- Zoro # G701042061
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1871132-4
Zoro #
G701042061
UPC #
-
Country of Origin
Japan
Dimensions
Min. Single Wire Size
16 AWG
Length
33 mm
Contact Plating Thickness
2.54 µm
Max. Single Wire Size
14 AWG
Details
Item
Contact
Max. Voltage
630V AC/DC
Max. Temp.
105°C
For Use With
Pin Contact
Terminal Type
Crimp
Current Rating
65 A
Connector Terminates To
Wire & Cable
Contact Type
Socket
Contact Finish
Silver Plated
Terminal Finish
Silver Plated
Connection Material
Copper Alloy
Wire Type
Discrete; Stranded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.