Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC D7100 HDR ASSY H 4P XX SQ 1981823-1

DYNAMIC D7100 HDR ASSY H 4P XX SQ (Discontinued)

  • Mfr # 1981823-1
  • Zoro # G300937850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1981823-1
Zoro #
G300937850
UPC #
-
Country of Origin
China

Dimensions

Width
2.12 in
Height
35 mm
Length
1.87 in

Details

Item
Connector
Color
Black
Max. Voltage
630V AC/DC
Maximum Voltage
630 V AC/DC
Current
65 A
Series
7000
Maximum Operating Temperature
105 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Green Environmental Attribute
Halogen Free
Material
Glass-Filled Polyester
For Use With
Pin Housing
Terminal Type
Through Hole - Solder
Hole Center to Center
0.63 in
Features
Shrouded
Connector Type
Header
Max. Temp.
105°C
Current Rating
65 A
Number of Rows
2
Contact Type
Socket
Contact Finish
Silver Plated
Number of Contacts
4
Flammability Rating
UL 94 V-0
Terminal Finish
Silver Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.