
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175216-3
Zoro #
G601041980
UPC #
-
Country of Origin
Japan
Dimensions
Max. Single Wire Size
24 AWG
Min. Single Wire Size
28 AWG
Length
0.7 in
Max. Insulation Dia.
0.055 in
Contact Plating Thickness
0.76 µm
Details
Item
Contact
Max. Voltage
600V AC/DC
Max. Temp.
105°C
For Use With
Tab Contact
Terminal Type
Crimp
Connection Material
Copper Alloy
Wire Type
Discrete; Stranded
Contact Type
Socket
Current Rating
15 A
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.