Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DYNAMIC SF DRAWER REC HSG DYNAMIC D-3100

  • Mfr # 2069459-1

  • Zoro # G000956434


product price: $1.69
/ea
Sold in multiples of 95 for $160.55

Key Features

Material
Glass-Filled PBT
Number of Rows
2
Color
Black
For Use With
Plug Housing
Height
31.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2069459-1
Zoro #
G000956434
UPC #
-
Country of Origin
Japan

Dimensions

Height
31.35 mm
Width
0.457 in
Length
43.35 mm

Details

Item
Connector
Material
Glass-Filled PBT
Number of Rows
2
Color
Black
For Use With
Plug Housing
Features
Panel Mount Feature
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Green Environmental Attribute
Halogen Free
Contact Type
Socket
Connector Type
Receptacle
Hole Center to Center
3.81 mm
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC/DC
Series
3000
Connector Terminates To
Wire & Cable
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.