Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DYNAMIC3100 TAB HSG 3P PM Y-KE 2-178802-3

DYNAMIC3100 TAB HSG 3P PM Y-KE (Discontinued)

  • Mfr # 2-178802-3
  • Zoro # G600956360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-178802-3
Zoro #
G600956360
UPC #
-
Country of Origin
Japan

Dimensions

Height
33.6 mm
Width
0.499 in
Length
40 mm

Details

Item
Connector
Color
Black
For Use With
Receptacle Housing
Number of Rows
1
Material
Glass-Filled Polyester
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
Series
3000
Number of Contacts
3
Hole Center to Center
3.81 mm
Connector Type
Plug
Max. Temp.
105°C
Green Environmental Attribute
Halogen Free
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Tab
Max. Voltage
250V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.