
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1827691-1
Zoro #
G701041354
UPC #
-
Country of Origin
China
Dimensions
Length
15.02 mm
Width
0.368 in
Details
Item
Connector
For Use With
Receptacle Housing
Max. Voltage
600V AC
Material
Glass-Filled Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Connector Type
Plug
Green Environmental Attribute
Halogen Free
Hole Center to Center
0.2 in
Current Rating
10 A
Contact Type
Tab
Flammability Rating
UL 94 V-0
Number of Rows
6
Number of Contacts
24
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.